Check Availability
  • CALBRITE 

    Beam Clamp, 1/2" Nominal Conduit/Pipe/Threaded Rod, 1-37/64" Jaw Opening, 1 EA

  • Item # 36HX93
  • Mfr. Model # S60500BC00
Beam Clamp, 1/2" Nominal Conduit/Pipe/Threaded Rod, 1-37/64" Jaw Opening, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam clamp comes with the set screw included, to help hang conduit or cables from the ceiling or wall. Constructed to satisfy any stringent sanitary condition, this clamp is useful in industries such as food and beverage production and distribution, water and wastewater treatment, marine and coastal facilities, and more. Its brite finish increases its corrosion resistance, making it fit for corrosive environments.
Show More Close
 

Technical Specifications

Item # 36HX93
Mfr. Model # S60500BC00
UNSPSC #31162905
Catalog Page 315
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Beam Clamp
Material 316 Stainless Steel
Nominal Conduit/Pipe/Threaded Rod 1/2"
Finish Brite
Jaw Opening 1-37/64"
Load Rating 1100 lb.
For Use With Conduits and Cables
Hole Size 1/2"-13
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.