Check Availability
  • CALBRITE 

    4" Threaded IMC, Rigid Locknut, 5-1/4" Overall Length

  • Item # 36LL11
  • Mfr. Model # S64000LN00
4" Threaded IMC, Rigid Locknut, 5-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LL11
Mfr. Model # S64000LN00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item Locknut
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Locknut
Conduit Trade Size 4"
Conduit Fitting Material 316 Stainless Steel
Overall Length 5-1/4"
For Use With Threaded Metallic Conduit
Standards UL514B, File #E308159
* This product's country of origin is subject to change

Compliance and Restrictions