Check Availability
  • CALBRITE 

    4" Threaded IMC, Rigid Counter-Sunk Hex Head Plug, 4-1/2" Overall Length

  • Item # 36LJ79
  • Mfr. Model # S64000CSHP
4" Threaded IMC, Rigid Counter-Sunk Hex Head Plug, 4-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LJ79
Mfr. Model # S64000CSHP
UNSPSC #39121311
Catalog Page 314
Shipping Weight 3.93 lbs
Country of Origin USA *
Item Counter-Sunk Hex Head Plug
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 4"
Conduit Fitting Material 316 Stainless Steel
Overall Length 4-1/2"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions