Check Availability
316 Stainless Steel U-Bolt with Polished Brite Finish, For Pipe Size: 2", Overall Length: 4-1/8", 1E
  • CALBRITE 

    316 Stainless Steel U-Bolt with Polished Brite Finish, For Pipe Size: 2", Overall Length: 4-1/8", 1E

  • Item # 36LM69
  • Mfr. Model # S62000UB00
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36LM69
Mfr. Model # S62000UB00
UNSPSC #31161616
Shipping Weight 0.26 lbs
Country of Origin USA *
Item U-Bolt
Type Standard
Material 316 Stainless Steel
Finish Polished Brite
Thread Size 3/8"
Thread Length 2-1/2"
Inside Length 3-1/4"
Overall Length 4-1/8"
Inside Width 2-29/64"
For Pipe Size 2"
Characteristics UL and ASTM F593 Standards
Includes (4) 316 Stainless Steel Hex Nuts
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions