Check Availability
  • CALBRITE 

    316 Stainless Steel U-Bolt with Polished Brite Finish, For Pipe Size: 1-1/2", Overall Length: 4-1/4"

  • Item # 36LM68
  • Mfr. Model # S61500UB00
316 Stainless Steel U-Bolt with Polished Brite Finish, For Pipe Size: 1-1/2", Overall Length: 4-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LM68
Mfr. Model # S61500UB00
UNSPSC #31161616
Shipping Weight 0.27 lbs
Country of Origin USA *
Item U-Bolt
Type Standard
Material 316 Stainless Steel
Finish Polished Brite
Thread Size 3/8"
Thread Length 2-1/2"
Inside Length 3"
Overall Length 4-1/4"
Inside Width 2"
For Pipe Size 1-1/2"
Characteristics UL and ASTM F593 Standards
Includes (4) 316 Stainless Steel Hex Nuts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions