Check Availability
  • CALBRITE 

    3" Threaded IMC, Rigid Coupling, Three-piece, 3-13/32" Overall Length

  • Item # 36LK03
  • Mfr. Model # S630003U00
3" Threaded IMC, Rigid Coupling, Three-piece, 3-13/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK03
Mfr. Model # S630003U00
UNSPSC #39121311
Catalog Page 315
Shipping Weight 2.92 lbs
Country of Origin Taiwan *
Item Coupling, Three-piece
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 3"
Conduit Fitting Material 316 Stainless Steel
Overall Length 3-13/32"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Welcome Sign In