Check Availability
  • CALBRITE 

    3/8" Threaded IMC, Rigid Rod Coupling, 1-1/8" Overall Length

  • Item # 36LK79
  • Mfr. Model # S60300RC00
3/8" Threaded IMC, Rigid Rod Coupling, 1-1/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rod coupling is designed for use with threaded metallic conduit. It features 316 stainless steel construction for low conductivity and high resistance to pitting corrosion.
Show More Close
 

Technical Specifications

Item # 36LK79
Mfr. Model # S60300RC00
UNSPSC #39121311
Shipping Weight 0.04 lbs
Country of Origin China *
Item Rod Coupling
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 3/8"
Conduit Fitting Material 316 Stainless Steel
Overall Length 1-1/8"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions