Check Availability
  • CALBRITE 

    3/4" IMC, Rigid Bushing

  • Item # 36LK16
  • Mfr. Model # S60700GB00
3/4" IMC, Rigid Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK16
Mfr. Model # S60700GB00
UNSPSC #39121312
Catalog Page 314
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Bushing
For Conduit Type IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 3/4"
Conduit Fitting Material 316 Stainless Steel
For Use With Rigid/IMC Conduit
* This product's country of origin is subject to change

Compliance and Restrictions