Check Availability
  • CALBRITE 

    2" x 1-1/4" Threaded IMC, Rigid Reducing Bushing

  • Item # 36LJ93
  • Mfr. Model # S62000FB12
2" x 1-1/4" Threaded IMC, Rigid Reducing Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LJ93
Mfr. Model # S62000FB12
UNSPSC #39121312
Catalog Page 314
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Reducing Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Reducer
Conduit Trade Size 2" x 1-1/4"
Conduit Fitting Material 316 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions