Check Availability
  • CALBRITE 

    2" Rigid Compression Coupling, 3" Overall Length

  • Item # 36LK22
  • Mfr. Model # S62000CC00
2" Rigid Compression Coupling, 3" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK22
Mfr. Model # S62000CC00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 1.63 lbs
Country of Origin Taiwan *
Item Compression Coupling
For Conduit Type Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 2"
Conduit Fitting Material 316 Stainless Steel
Overall Length 3"
For Use With Rigid Conduit
Standards UL, NEMA 4X
* This product's country of origin is subject to change

Compliance and Restrictions