Check Availability
  • Metallic Conduit Fittings
  • CALBRITE 

    2" EMT Set Screw Coupling, 2-1/2" Overall Length

  • Item # 36LK71
  • Mfr. Model # S22000CCSS
2" EMT Set Screw Coupling, 2-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK71
Mfr. Model # S22000CCSS
UNSPSC #39121311
Catalog Page 315
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Set Screw Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 2"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2-1/2"
For Use With EMT Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In