Check Availability
  • CALBRITE 

    2" EMT Compression Coupling, 2-49/64" Overall Length

  • Item # 36LK59
  • Mfr. Model # S22000CC00
2" EMT Compression Coupling, 2-49/64" Overall Length Compression Coupling,ETM,2in,2-49/64inL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK59
Mfr. Model # S22000CC00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.87 lbs
Country of Origin Taiwan *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 2"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2-49/64"
For Use With EMT Conduit
Standards UL, NEMA 4X
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms