Check Availability
  • CALBRITE 

    2-1/2" Threaded IMC, Rigid Coupling, Three-piece, 3-25/32" Overall Length

  • Item # 36LK02
  • Mfr. Model # S625003U00
2-1/2" Threaded IMC, Rigid Coupling, Three-piece, 3-25/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK02
Mfr. Model # S625003U00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 3.09 lbs
Country of Origin USA *
Item Coupling, Three-piece
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 2-1/2"
Conduit Fitting Material 316 Stainless Steel
Overall Length 3-25/32"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions