Check Availability
  • CALBRITE 

    2-1/2" Threaded IMC, Rigid Counter-Sunk Hex Head Plug, 2-55/64" Overall Length

  • Item # 36LJ77
  • Mfr. Model # S62500CSHP
2-1/2" Threaded IMC, Rigid Counter-Sunk Hex Head Plug, 2-55/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LJ77
Mfr. Model # S62500CSHP
UNSPSC #39121311
Catalog Page 314
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Counter-Sunk Hex Head Plug
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 2-1/2"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2-55/64"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions