Check Availability
  • CALBRITE 

    1" Threaded IMC, Rigid Coupling, Three-piece, 2-1/8" Overall Length

  • Item # 36LJ97
  • Mfr. Model # S610003U00
1" Threaded IMC, Rigid Coupling, Three-piece, 2-1/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LJ97
Mfr. Model # S610003U00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Coupling, Three-piece
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2-1/8"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions