Check Availability
  • CALBRITE 

    1" Threaded IMC, Rigid Counter-Sunk Hex Head Plug, 1-5/16" Overall Length

  • Item # 36LJ73
  • Mfr. Model # S61000CSHP
1" Threaded IMC, Rigid Counter-Sunk Hex Head Plug, 1-5/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with threaded metallic conduit, this counter-sunk hex head plug features 316 stainless steel construction. The steel offers low conductivity and high resistance to pitting corrosion.
Show More Close
 

Technical Specifications

Item # 36LJ73
Mfr. Model # S61000CSHP
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Counter-Sunk Hex Head Plug
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1"
Conduit Fitting Material 316 Stainless Steel
Overall Length 1-5/16"
For Use With Threaded Metallic Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions