Check Availability
  • CALBRITE 

    1" Rigid Threaded Coupling, 2" Overall Length

  • Item # 36LJ63
  • Mfr. Model # S61000CP00
1" Rigid Threaded Coupling, 2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LJ63
Mfr. Model # S61000CP00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Threaded Coupling
For Conduit Type Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2"
For Use With Rigid Conduit
Standards UL/CUL Listed, UL 6A, UL File #E230584, ANSI/NFPA 70, NEC
* This product's country of origin is subject to change

Compliance and Restrictions