Check Availability
  • CALBRITE 

    1" Rigid Compression Coupling, 2-21/32" Overall Length

  • Item # 36LK20
  • Mfr. Model # S61000CC00
1" Rigid Compression Coupling, 2-21/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK20
Mfr. Model # S61000CC00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Compression Coupling
For Conduit Type Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2-21/32"
For Use With Rigid Conduit
Standards UL, NEMA 4X
* This product's country of origin is subject to change

Compliance and Restrictions