Check Availability
  • CALBRITE 

    1" EMT Set Screw Coupling, 1-3/4" Overall Length

  • Item # 36LK68
  • Mfr. Model # S21000CCSS
1" EMT Set Screw Coupling, 1-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LK68
Mfr. Model # S21000CCSS
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Set Screw Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1"
Conduit Fitting Material 316 Stainless Steel
Overall Length 1-3/4"
For Use With EMT Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms