Check Availability
  • CALBRITE 

    1/2"-13x12 ft., Threaded Rod, Stainless Steel, 316, Polished

  • Item # 36LM78
  • Mfr. Model # S60512TR00
1/2"-13x12 ft., Threaded Rod, Stainless Steel, 316, Polished
Qty
  • Web Price
    $127.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LM78
Mfr. Model # S60512TR00
UNSPSC #31161618
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Threaded Rod
System of Measurement Inch
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Polished
Fastener Thread Direction Right Hand
Dia./Thread Size 1/2"-13
Length 12 ft.
Fastener Thread Type UNC (Coarse)
Color Silver
Temp. Range (F) -250 Degrees to 1700 Degrees
Yield Strength (PSI) 65,000
Tensile Strength 100,000 to 150,000 psi
Rockwell Hardness B95 to 32
For Use With Calbrite(TM) Stainless Steel Rod Couplings
Application Food and Beverage Production and Distribution, Chemical Plants, Water/Wastewater Treatment, Pharmaceuticals and Cosmetics, Refining and Extraction Sites, Petrochemical Operations, Marine/Coastal Facilities, Pulp and Paper Mills, Other Corrosive Environments
Meets/Exceeds National Coarse (USS), UN-8
* This product's country of origin is subject to change

Compliance and Restrictions