Check Availability
  • CALBRITE 

    1-1/4" Rigid Threaded Coupling, 2-3/64" Overall Length

  • Item # 36LJ64
  • Mfr. Model # S61200CP00
1-1/4" Rigid Threaded Coupling, 2-3/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit fitting is designed to help connect conduit.
Show More Close
 

Technical Specifications

Item # 36LJ64
Mfr. Model # S61200CP00
UNSPSC #39121311
Catalog Page 314
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Threaded Coupling
For Conduit Type Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1-1/4"
Conduit Fitting Material 316 Stainless Steel
Overall Length 2-3/64"
For Use With Rigid Conduit
Standards UL/CUL Listed, UL 6A, UL File #E230584, ANSI/NFPA 70, NEC
* This product's country of origin is subject to change

Compliance and Restrictions