Fire Helmet

CAIRNS

Fire Helmet

Technical Specs
Item Fire Helmet
Chin Strap Nomex(R) Quick Release and Postman Slide
Suspension Ratchet

14 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Fits Hat Size Color Shell Material Style
Black Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 5-5/8 to 7-5/8 3PTU83PTU8 5-5/8 to 7-5/8  Black  Thermoplastic  Traditional 
Web Price
$388.31 / each
Red Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 5-5/8 to 7-5/8 4KRG64KRG6 5-5/8 to 7-5/8  Red  Thermoplastic  Traditional 
Clearance Price
$224.95 / each
Web Price $380.00
Yellow Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 5-5/8 to 7-5/8 3PTU93PTU9 5-5/8 to 7-5/8  Yellow  Thermoplastic  Traditional 
Web Price
$388.31 / each
Black Fire Helmet, Shell Material: Fiberglass, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 9RY459RY45 6-3/8 to 8-3/8  Black  Fiberglass  Modern 
Web Price
$324.45 / each
Black Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 3PTY63PTY6 6-3/8 to 8-3/8  Black  Thermoplastic  Modern 
Web Price
$259.04 / each
Blue Fire Helmet, Shell Material: Fiberglass, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 8CNF28CNF2 6-3/8 to 8-3/8  Blue  Fiberglass  Modern 
Web Price
$324.45 / each
Blue Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 3PTY53PTY5 6-3/8 to 8-3/8  Blue  Thermoplastic  Modern 
Web Price
$259.04 / each
Red Fire Helmet, Shell Material: Fiberglass, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 8ZCM28ZCM2 6-3/8 to 8-3/8  Red  Fiberglass  Modern 
Web Price
$324.45 / each
Red Fire Helmet, Shell Material: Fiberglass, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 3PTV13PTV1 6-3/8 to 8-3/8  Red  Fiberglass  Traditional 
Web Price
$382.64 / each
Red Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 3PTY73PTY7 6-3/8 to 8-3/8  Red  Thermoplastic  Modern 
Web Price
$259.04 / each
White Fire Helmet, Shell Material: Fiberglass, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 9RNE89RNE8 6-3/8 to 8-3/8  White  Fiberglass  Modern 
Web Price
$324.45 / each
White Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 3PTY83PTY8 6-3/8 to 8-3/8  White  Thermoplastic  Modern 
Web Price
$259.04 / each
Yellow Fire Helmet, Shell Material: Fiberglass, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 8PLC48PLC4 6-3/8 to 8-3/8  Yellow  Fiberglass  Modern 
Web Price
$324.45 / each
Yellow Fire Helmet, Shell Material: Thermoplastic, Ratchet Suspension, Fits Hat Size: 6-3/8 to 8-3/8 3PTY93PTY9 6-3/8 to 8-3/8  Yellow  Thermoplastic  Modern 
Web Price
$259.04 / each