Check Availability
  • CAIMAN 

    Flame-Resistant Sleeve, 18" L, Navy, PR

  • Item # 494N55
  • Mfr. Model # 3004-1
Flame-Resistant Sleeve, 18" L, Navy, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 494N55
Mfr. Model # 3004-1
UNSPSC #46181508
Shipping Weight 0.39 lbs
Country of Origin China *
Item Flame-Resistant Sleeve
Size Universal
Length 18"
Color Navy
Cuff Style Elastic, Snap Cuff
Fabric Weight 9 oz.
Material Cotton
Max. Temp. 200 Degrees F
Application Welding, Grinding
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms