Check Availability
  • CAFEWORKS 

    Square Cafe Table, Walnut, Height: 30", Depth: 42"

  • Item # 45TR14
  • Mfr. Model # 65684
Square Cafe Table, Walnut, Height: 30", Depth: 42"
Qty
  • Web Price
    $424.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TR14
Mfr. Model # 65684
UNSPSC #56101519
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 42"
Depth 42"
Height 30"
Tabletop Color Family Woodgrain
Tabletop Color Walnut
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type T-Molded
Edge Color Gray
Base Type (4) Legs Attached to Pedestal
Leg Type Arched
Top Thickness 1-1/8"
Load Rating 250 lb.
Series CafeWorks
Includes (4) Leveling Glides
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms