Check Availability
  • CADDY 

    T-Bar Clip, 3/8" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KXK8
  • Mfr. Model # 6MATA
T-Bar Clip, 3/8" Nominal Conduit/Pipe, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

T-bar clip eliminates the need for offset bending conduit. With the T-bar clip, your conduit is secure above the acoustical tee bar. No tools needed for installation.
Show More Close
 

Technical Specifications

Item # 2KXK8
Mfr. Model # 6MATA
UNSPSC #39121202
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item T-Bar Clip
Material Spring Steel
Nominal Conduit/Pipe 3/8"
For Use With Boxes and Fixtures
Finish Electrogalvanized
* This product's country of origin is subject to change

Compliance and Restrictions