Check Availability
  • CADDY 

    Rod Coupling, Electro-Galvanized Steel

  • Item # 1CWD8
  • Mfr. Model # 0250050EG
Rod Coupling, Electro-Galvanized Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Rod Couplings
Intermediate accessory joins 2 lengths of similar UNC threaded rod.
Couplings and Eye Sockets
Show More Close
 

Technical Specifications

Item # 1CWD8
Mfr. Model # 0250050EG
UNSPSC #40142315
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Rod Coupling
Pipe Size (In.) 1/2
Rod Size 1/2
Max. Load (Lb.) 1130
Material Electro-Galvanized Steel
Length (In.) 1-3/4
Thread Size (In.) 1/2
Metal Detectable Yes
Description/Special Features For Joining Two Lengths Of Similar Threaded Rod
* This product's country of origin is subject to change

Compliance and Restrictions