Check Availability
  • CADDY 

    Perforated Hanging Strap, Electro-Galvanized Steel

  • Item # 1RUR2
  • Mfr. Model # 0097524EG
Perforated Hanging Strap, Electro-Galvanized Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RUR2
Mfr. Model # 0097524EG
UNSPSC #40141725
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Hanging Strap
Type Perforated
Max. Load (Lb.) 10
Material Electro-Galvanized Steel
Length (In.) 120
Width (In.) 3/4
Metal Detectable Yes
Description/Special Features Light Duty, Residential Pipe Support; Strap Gauge 24
* This product's country of origin is subject to change

Compliance and Restrictions