Check Availability
  • CADDY 

    For 1/2" Rod Size Beam Clamp, Steel

  • Item # 1CWJ7
  • Mfr. Model # 3000050PL
For 1/2" Rod Size Beam Clamp, Steel Beam Clamp,1/2 In Rod Sz,Ductile Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CWJ7
Mfr. Model # 3000050PL
UNSPSC #31162905
Shipping Weight 0.5 lbs
Country of Origin China *
Item Beam Clamp
Type For 1/2" Rod Size
Rod Size 1/2"
Max. Load (Lb.) 950 for Top of Beam, 760 for Bottom
Material Steel
Length (In.) 3/4
Width (In.) 3/4
Thread Size (In.) 1/2
Metal Detectable Yes
Description/Special Features For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Standards UL Listed, FM Approved, Conforms With Federal Specification WW-H-171 (Type 23) And ANSI/MSS-SP-58 (Type 19 & 23)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms