This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CADDY 

    For 1/2" Rod Size Beam Clamp, Black Malleable Iron

  • Item # 1CWC4
  • Mfr. Model # 2550050PL
For 1/2" Rod Size Beam Clamp, Black Malleable Iron

See alternate products available online.

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.
Show More Close
 

Technical Specifications

Item # 1CWC4
Mfr. Model # 2550050PL
UNSPSC #31162905
Shipping Weight 0.33 lbs
Country of Origin China *
Item Beam Clamp
Type For 1/2" Rod Size
Rod Size 1/2"
Max. Load (Lb.) 400
Material Black Malleable Iron
Length (In.) 3/4
Width (In.) 3/4
Metal Detectable Yes
Description/Special Features For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Standards Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI/MSS-SP-58 (Type 23)
* This product's country of origin is subject to change

Compliance and Restrictions