Check Availability
  • CADDY 

    Drop Wire Clip, Steel, 1 EA

  • Item # 2KXL1
  • Mfr. Model # EC311
Drop Wire Clip, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop wire clip is used to prevent dedicated electrical drop wire/rod from swaying. Its yellow color makes it easy to identify, and it won't be detrimental to your ceiling grid system.
Show More Close
 

Technical Specifications

Item # 2KXL1
Mfr. Model # EC311
UNSPSC #39121303
Shipping Weight 0.1 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Drop Wire Clip
Material Steel
Finish Yellow Paint
Wire Range 12 AWG to 8 AWG
Standards Complies with NEC 300-11(a)(1)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.