Check Availability
  • CADDY 

    Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KXC8
  • Mfr. Model # FB812M
Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bracket eliminates conduit rattling as it provides support through metal studs.
Show More Close
 

Technical Specifications

Item # 2KXC8
Mfr. Model # FB812M
UNSPSC #39121202
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Hanger
Material Spring Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With EMT, Rigid, and ENT
Finish Electrogalvanized
Description/Special Features Anti Rattle
* This product's country of origin is subject to change

Welcome Sign In