Check Availability
  • CADDY 

    Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KXB8
  • Mfr. Model # 350812M
Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA Conduit Clip,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

No matter the size of the stud, this clip enables the conduit to be positioned anywhere on a metal or wood stud. Clip is secured into place with screws.
Show More Close
 

Technical Specifications

Item # 2KXB8
Mfr. Model # 350812M
UNSPSC #39121202
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Spring Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With Stud Attachment
Finish Zinc Phosphate
Mounting Type Screw On, Snap Close
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.