Check Availability
  • CADDY 

    Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KWP3
  • Mfr. Model # 812M4I
Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA Conduit Clip,Spring Steel Conduit Clip,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit clip can be used to install conduits both horizontally and vertically. Clip can also be used with beam clamps, and have finger close capacity.
Show More Close
 

Technical Specifications

Item # 2KWP3
Mfr. Model # 812M4I
UNSPSC #39121202
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Spring Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With Conduits, Pipes, Cables
Finish Zinc Phosphate
Thread Size #14-20
Mounting Type Snap Close
Description/Special Features May be Used with Beam Clamps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.