Check Availability
  • CADDY 

    Bridle Ring, Spring Steel, 1 EA

  • Item # 2KXJ3
  • Mfr. Model # 2FMP28
Bridle Ring, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clip offers support for bridle rings and is made for easy installation, requiring only a hammer. Accommodates threaded and unthreaded bridle rings, as well as standard drive rings.
Show More Close
 

Technical Specifications

Item # 2KXJ3
Mfr. Model # 2FMP28
UNSPSC #39121202
Shipping Weight 0.04 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Bridle Ring
Material Spring Steel
For Use With Drive Rings
Finish Zinc Phosphate
Flange Thickness 1/8" to 1/2"
Thread Size #10-24 and 1/4-20
Mounting Type Flange Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.