Check Availability
  • CADDY 

    Box and Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KWW4
  • Mfr. Model # 812MB18
Box and Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger is designed for both single and multiple runs of conduit. One riveted assembly.
Show More Close
 

Technical Specifications

Item # 2KWW4
Mfr. Model # 812MB18
UNSPSC #39121202
Shipping Weight 0.33 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Box and Conduit Hanger
Material Spring Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With 4" Square Boxes
Finish Electrogalvanized
Mounting Type 1/4" Rod Size
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions