Check Availability
  • CABLOFIL 

    Steel Cable Guide, For Use With Cablofil Cable Trays

  • Item # 1ATR7
  • Mfr. Model # CABLEXIT100PG
Steel Cable Guide, For Use With Cablofil Cable Trays
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wire Cable Tray Systems
• Lightweight steel; excellent load capacity Easy to bend, connect, and reconfigure on site
1-person installation with a bolt cutter, screwdriver, and wrench.
Show More Close
 

Technical Specifications

Item # 1ATR7
Mfr. Model # CABLEXIT100PG
UNSPSC #39121201
Catalog Page 307
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Cable Guide
Material Steel
Finish Pre Galvanized
Length 6.7"
Width 3.5"
For Use With Cablofil Cable Trays
* This product's country of origin is subject to change

Compliance and Restrictions