Check Availability
  • CABLE PREP 

    6" Cable Stripper, 750 AWG Capacity

  • Item # 6KDN6
  • Mfr. Model # SCT-750
6" Cable Stripper, 750 AWG Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KDN6
Mfr. Model # SCT-750
UNSPSC #27111510
Catalog Page 846
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Cable Stripper
Insulated No
Overall Length 6"
Capacity 750 AWG
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip/Core
Adjustable Manual
Handle Type T-Handle
Features 3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill Operated
Standards SCTE
* This product's country of origin is subject to change

Compliance and Restrictions