Check Availability
  • CABLE PREP 

    5" RG7/11 Cable Stripper, 1/4" Capacity

  • Item # 6JDF1
  • Mfr. Model # CPT-1100
5" RG7/11 Cable Stripper, 1/4" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cable PrepĀ® cable stripper quickly strips coax cable. Easy to use, just depress the lever, insert cable across the cartridge to the edge of the tool, then let go of the lever. Support the cable with one hand and with the other hand, insert your forefinger into the large hole at the end of the tool. Spin the tool approx. 3 revolutions or until you feel the tool spin freely. Reverse spins if necessary. The notched blade in the cartridge eliminates the risk of scoring the center conductor and cuts through the jacket, braid, foil, and dielectric, leaving the center conductor exposed. The shallow blade cuts through the cable jacket only.
Show More Close
 

Technical Specifications

Item # 6JDF1
Mfr. Model # CPT-1100
UNSPSC #27111510
Catalog Page 846
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cable Stripper
Insulated No
Overall Length 5"
Capacity 1/4"
Cable Type RG7/11
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable No
Handle Type Ergonomic, Spring Return
Features Factory Calibrated
Standards SCTE
* This product's country of origin is subject to change

Compliance and Restrictions