Check Availability
  • CABLE PREP 

    5" RG6/59 Cable Stripper, 1/4" Capacity

  • Item # 6JDF0
  • Mfr. Model # CPT-6590TS single
5" RG6/59 Cable Stripper, 1/4" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JDF0
Mfr. Model # CPT-6590TS single
UNSPSC #27111510
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cable Stripper
Insulated No
Overall Length 5"
Capacity 1/4"
Cable Type RG6/59
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable No
Handle Type Ergonomic, Spring Return
Features Factory Calibrated For Tri-Shield Cables
Standards SCTE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In