Check Availability
  • CABLE PREP 

    10" Cable Stripper, 875 AWG Capacity

  • Item # 6KDP9
  • Mfr. Model # AIO-875
10" Cable Stripper, 875 AWG Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KDP9
Mfr. Model # AIO-875
UNSPSC #27111510
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Cable Stripper
Insulated No
Overall Length 10"
Capacity 875 AWG
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip/Core/Bevel
Adjustable Manual
Handle Type T-Handle
Features 6 Functions In 1 Operation, Strips Jacket, Cores The Dielectric, Strips Back and Bevels The Outer Conductor, Measures and Bevels The Center Conductor, Manually or Drill Operated
Standards SCTE
* This product's country of origin is subject to change

Compliance and Restrictions