Check Availability
  • C. SHERMAN JOHNSON 

    Hand Crimp Stud, External Thread, 3/16 in.

  • Item # 20KN95
  • Mfr. Model # 31-607-1
Hand Crimp Stud, External Thread, 3/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KN95
Mfr. Model # 31-607-1
UNSPSC #31162812
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Hand Crimp Stud
Thread External
Thread Direction Right Hand
Cable Size 3/16"
Thread Size 1/4-28
After Swage Dia. 3/16"
Thread Length 2-1/2"
Material 316 Stainless Steel
For Use With Stainless Steel and Galvanized Cable
* This product's country of origin is subject to change

Compliance and Restrictions