Check Availability
  • C-LINE 

    Heavy Duty Shop Ticket Holder, 9"W, PK20

  • Item # 49XM11
  • Mfr. Model # 50920
Heavy Duty Shop Ticket Holder, 9"W, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XM11
Mfr. Model # 50920
UNSPSC #44122016
Shipping Weight 2.81 lbs
Country of Origin China *
Item Heavy Duty Shop Ticket Holder
Mounting Type 1/4" Grommet
Opening Top
Material Vinyl
Seam Style Stitched
Color Assorted/Clear
Width 9"
Height 12"
* This product's country of origin is subject to change

Compliance and Restrictions