Check Availability
  • C.H. HANSON 

    Traffic Stencil, Parking Lot Symbols, 12", Plastic, 1 EA

  • Item # 3PNJ3
  • Mfr. Model # 12460
Traffic Stencil, Parking Lot Symbols, 12", Plastic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PNJ3
Mfr. Model # 12460
UNSPSC #55121710
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Traffic Stencil
Character Height 12"
Material Plastic
Thickness 0.015"
Includes No Parking, Reserved, Visitors, Straight Arrow, Curved Arrow And 43" H x 38" W Handicap Symbol
Stencil Application Parking Lot
Stencil Character Assorted Parking Lot Symbols
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms