Check Availability
  • C.H. HANSON 

    Stencil, M, 42", Polyethylene, 1 EA

  • Item # 36A570
  • Mfr. Model # 70653
Stencil, M, 42", Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A570
Mfr. Model # 70653
UNSPSC #44111801
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Stencil
Character Height 42"
Character Width 36"
Material Polyethylene
Thickness 0.125"
Overall Height 40"
Overall Width 42"
Color White
Stencil Application General Purpose
Stencil Character M
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms