Check Availability
  • C.H. HANSON 

    Stencil, Handicap Symbol, 84", Polyethylene, 1 EA

  • Item # 36A558
  • Mfr. Model # 70345
Stencil, Handicap Symbol, 84", Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A558
Mfr. Model # 70345
UNSPSC #44111801
Shipping Weight 55.08 lbs
Country of Origin USA *
Item Stencil
Character Height 84"
Material Polyethylene
Thickness 0.125"
Overall Height 92"
Overall Width 92"
Color White
Stencil Type Symbol
Stencil Application Parking Lot
Stencil Character Handicap Symbol
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms