Check Availability
  • C.H. HANSON 

    Stencil, Handicap Symbol, 72", Polyethylene, 1 EA

  • Item # 36A459
  • Mfr. Model # 70344
Stencil, Handicap Symbol, 72", Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A459
Mfr. Model # 70344
UNSPSC #44111801
Shipping Weight 39.5 lbs
Country of Origin USA *
Item Stencil
Character Height 72"
Character Width 72"
Material Polyethylene
Thickness 0.125"
Overall Height 83"
Overall Width 72"
Color White
Stencil Type Symbol
Stencil Application Parking Lot
Stencil Character Handicap Symbol
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms