Check Availability
  • C.H. HANSON 

    Stencil, Handicap Symbol, 39", Polyethylene, 1 EA

  • Item # 36A458
  • Mfr. Model # 70343
Stencil, Handicap Symbol, 39", Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A458
Mfr. Model # 70343
UNSPSC #44111801
Shipping Weight 7.9 lbs
Country of Origin USA *
Item Stencil
Character Height 39"
Character Width 39"
Material Polyethylene
Thickness 0.125"
Overall Height 48"
Overall Width 40"
Color White
Stencil Type Symbol
Stencil Application Parking Lot
Stencil Character Handicap Symbol
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms