Check Availability
  • C.H. HANSON 

    Stencil, Reserved, 12", Polyethylene, 1 EA

  • Item # 36A399
  • Mfr. Model # 70041
Stencil, Reserved, 12", Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A399
Mfr. Model # 70041
UNSPSC #44111801
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Stencil
Character Height 12"
Character Width 9"
Material Polyethylene
Thickness 0.125"
Overall Height 18"
Overall Width 92"
Color White
Stencil Application Parking Lot
Stencil Character Reserved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms