Check Availability
  • C.H. HANSON 

    Stencil, Handicap Symbol, 48", Low Density Polyethylene, 1 EA

  • Item # 23XD03
  • Mfr. Model # 14330
Stencil, Handicap Symbol, 48", Low Density Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23XD03
Mfr. Model # 14330
UNSPSC #44111801
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Stencil
Character Handicap Symbol
Character Height 48"
Character Width 42"
Material Low Density Polyethylene
Thickness 0.125"
Overall Height 54"
Overall Width 50"
Character Type Symbols
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms