Check Availability
  • C.H. HANSON 

    Stencil, Handicap Symbol, 30", Polyethylene, 1 EA

  • Item # 23XD02
  • Mfr. Model # 14329
Stencil, Handicap Symbol, 30", Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23XD02
Mfr. Model # 14329
UNSPSC #44111801
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Stencil
Character Height 30"
Character Width 30"
Material Polyethylene
Thickness 0.125"
Overall Height 36"
Overall Width 32"
Color White
Standards DOT
Stencil Type Symbol
Stencil Application Parking Lot
Stencil Character Handicap Symbol
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms